Menu Search
HAMMOND MANUFACTURING #2DCK16

Din Rail Kit, 15.00 mm H x 35.05 mm W, Steel, Zinc Plated, 406 mm Enclosure

SKU # 62398043361
RoHS Compliant
Type: DIN Rail Kit
Contents: (3) Rails
Material: Steel, Zinc-plated
Size: HxW: 15 x 35.05mm
Enclosure Size: 406 mm

Enclosure DIN Rail Mounting: Type - Din Rail Kit; Contents - (3) Rails; Material - Steel, Zinc Plated; Size - 15.00 mm Height x 35.05 mm Width; Enclosure Size - 406 mm