Menu Search
HAMMOND MANUFACTURING #DK12LG

Drip Shield Kit, 11 in. L, NEMA 4, 4X, 14 ga Mild Steel

SKU # 62398041119 Manufacturer Series: Series DK
RoHS Compliant
Type: Drip Shield Kit
Material: 14 ga Mild Steel
Finish: Painted
Color: Light Gray
Length: 11 in.
Enclosure Type: NEMA 4, 4X