Menu Search
HAMMOND MANUFACTURING #DK72GY

Drip Shield Kit, Steel, 14 Gauge, Gray, 4, 4X Enclosure

SKU # 62398044251 Manufacturer Series: DK
RoHS Compliant
Type: Drip Shield Kit
Material: Steel, 14 Gauge
Color: Gray
Enclosure Type: 4, 4X

Enclosure Drip Shield: Type - Drip Shield Kit; Material - Steel, 14 Gauge; Color - Gray; Enclosure Type - 4, 4X; Additional Information - Fits Enclosure Width: 72.00 in.; Manufacturer Series - DK

Additional Info: Fits Enclosure Width: 72.00 in.