Menu Search
NVENT HOFFMAN #ADK36SS6

Enclosure Drip Shield Stainless Steel, Type 316

SKU # 78351022860
Type: Enclosure Drip Shield
Material: Stainless Steel, Type 316
Finish: Stainless Steel
Color: Natural
Length: 36 in.
Enclosure Type: 4, 4X

Enclosure Drip Shield: Type - Enclosure Drip Shield; Material - Stainless Steel, Type 316; Finish - SS; Color - Natural; Length in inch - 36; Enclosure Type - 4, 4X; Additional Information - Included-Sealing Compound (Tube)

Additional Info: Included-Sealing Compound (Tube)