Menu Search
NVENT HOFFMAN #ADK36A

Single-Door, Wall Mount, Drip Shield Steel, 14 Gauge

SKU # 78351023580
Type: Single-Door, Wall Mount, Drip Shield
Material: Steel, 14 Gauge
Color: Gray
Length: 36 in.
Enclosure Type: 4, 12

Enclosure Drip Shield: Type - Single-Door, Wall Mount, Drip Shield; Material - Steel, 14 Gauge; Color - Gray; Length in inch - 36; Enclosure Type - 4, 12; Additional Information - Included-Sealing Compound (Tube)

Additional Info: Included-Sealing Compound (Tube)