Menu Search
NVENT HOFFMAN #TSS3028D

Top Solar Shield, 30.21 in. L, Aluminum

SKU # 78351021145 Manufacturer Series: Series DTX
RoHS Compliant
Type: Top Solar Shield
Material: Aluminum
Finish: Polyester Powder Paint
Color: RAL 7035 Textured Light Gray
Length: 30.21 in.

The Top Solar Shield provides reduction to solar load by providing air insulation to the top of the cabinet. Shield top surface is angled to direct rain water off to the side of the cabinet. The solar shield bolts on to cabinet for easy assembly. Made of 0.80 aluminum with cabinet matching RAL 7035 finish.