Menu Search
HAMMOND MANUFACTURING #1481FC20K

Floor Stand Kit, Steel, 20 in. D x 12 in. H

SKU # 62398043860 Manufacturer Series: 1481F
RoHS Compliant
Kit Type: Enclosure Floor Stand
Contents: 2-Mounting Feet, Hardware
Height: 12 in.
Enclosure Depth in inch: 20 in.
Material: Steel
Color: Gray

Enclosure Floor Stand Kits: Kit Type - Enclosure Floor Stand; Contents - 2-Mounting Feet, Hardware; Height in inch - 12; Enclosure Depth in inch - 20.00; Material - Steel; Color - Gray; Manufacturer Series - 1481F