Menu Search
HAMMOND MANUFACTURING #1481FE10K

Floor Stand Kit, Steel, Natural Brushed, 15 in. H, Gray

SKU # 62398043940 Manufacturer Series: 1481F
RoHS Compliant
Kit Type: Floor Stand
Contents: (2) Mounting Feet and Hardware Kit
Height: 15 in.
Enclosure Depth in inch: 10 in.
Material: Steel
Finish: Natural Brushed
Color: Gray