Menu Search
NVENT HOFFMAN #AFK1810SS

Floor Stand Kit, 304 Stainless Steel, 12 ga, 18 in. H

SKU # 78351027218 Manufacturer Series: A80/A4SY
RoHS Compliant
Kit Type: Enclosure Floor Stand
Contents: (2) Stands
Height: 18 in.
Enclosure Depth in inch: 9.09 in.
Material: 304 Stainless Steel
Material Specification: 12 ga
Finish: Polyester Powder Coated
Color: ANSI-61 Gray

The Floor Stand Kit easily installs on most wall-mount HOFFMAN enclosures.It is not necessary to remove the wall-mount brackets from the enclosure. They can also be used to elevate HOFFMAN free-stand enclosures. The floor stands bolt to the bottom of the