Menu Search
NVENT HOFFMAN #AFK1810SS6

Floor Stand Kit, 316 Stainless Steel, 12 ga, 18 in. H

SKU # 78351027245 Manufacturer Series: A80/A4SY
RoHS Compliant
Kit Type: Enclosure Floor Stand
Contents: (2) Stands
Height: 18 in.
Enclosure Depth in inch: 9.09 in.
Material: 316 Stainless Steel
Material Specification: 12 ga
Finish: Polyester Powder Coated
Color: ANSI-61 Gray

The Floor Stand Kit easily installs on most wall-mount HOFFMAN enclosures.It is not necessary to remove the wall-mount brackets from the enclosure. They can also be used to elevate HOFFMAN free-stand enclosures. The floor stands bolt to the bottom of the enclosure. Each kit includes two stands. Two sets of floor stands are recommended for enclosures larger than double door free-stand enclosures.