Menu Search
HAMMOND MANUFACTURING #1592ETG

Enclosure Gasket Kit, ABS Plastic, 5.12 in. W x 0.31 in. H x 9.25 in. D

SKU # 62398056026 Manufacturer Series: 1592
RoHS Compliant
Type: Enclosure Gasket Kit
Material: ABS Plastic
Dimensions: WxHxD: 5.12 x 0.31 x 9.25 in.

Enclosure Gaskets: Type - Enclosure Gasket Kit; Material - ABS Plastic; Dimensions - in - 5.12 in. W x 0.31 in. H x 9.25 in. D; Manufacturer Series - 1592