Menu Search
HAMMOND MANUFACTURING #1427U3

Chassis Handle, Round, Chrome Plated Steel, 1 Handle

SKU # 62398048330 Manufacturer Series: 1427
RoHS Compliant
Kit Type: Chassis Handle
Handle Size: 4.81 in. L x 1.50 in. D (122.25 mm L x 38.10 mm D)
Handle Style: Round
Material: Chrome-plated Steel
Handle Quantity: 1
Fits Enclosure Type: General Purpose Enclosures and Wall Boxes