Menu Search
HAMMOND MANUFACTURING #1427C9

Enclosure Handle, Oval, Clear Anodized Aluminum

SKU # 62398048316 Manufacturer Series: 1427
RoHS Compliant
Kit Type: Enclosure Handle
Handle Size: 6.28 in. L x 0.62 in. W x 1.75 in. H (159.54 mm L x 15.90 mm W x 44.45 mm H)
Handle Style: Oval
Material: Clear Anodized Aluminum
Handle Quantity: 1
Fits Enclosure Type: General Purpose Enclosures and Wall Boxes