The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
HAMMOND MANUFACTURING #M268-3BK

Enclosure Handle, Rectangle, 1 Handle

SKU # 62398048314 Manufacturer Series: 1427
RoHS Compliant
Kit Type: Enclosure Handle
Handle Size: 5.26 in. L x 0.47 in. W x 1.57 in. H (133.81 mm L x 12.00 mm W x 40.00 mm H)
Handle Style: Rectangle
Material: Black Matte Anodized Aluminum
Handle Quantity: 1
Fits Enclosure Type: General Purpose Enclosures and Wall Boxes