Menu Search
HAMMOND MANUFACTURING #HP150

Enclosure Hole Seal, Conduit, 1-1/2 in., 2 in. ID Hole, Steel, Gasketed, Gray

SKU # 62398098309 Manufacturer Series: Series HP
RoHS Compliant
Plug Type: Enclosure Hole Seal
Material: Steel, Gasketed
Finish: Gray
Hole Type: Conduit, 1-1/2 in.
Hole ID: 2.00 in.

Enclosure Hole Seals: Plug Type - Enclosure Hole Seal; Material - Steel, Gasketed; Finish - Gray; Hole Type - Conduit, 1-1/2 in.; Hole ID - 2.00 in.; Additional Information - Installation: No.8-32 x 0.55 in. Threaded Stud and Plated Wing Nut. Diameter: 2.50 in.; Manufacturer Series - Series HP

Additional Info: Installation: No.8-32 x 0.55 in. Threaded Stud and Plated Wing Nut. Diameter: 2.50 in.