Menu Search
HAMMOND MANUFACTURING #HP150PCGY

Pushbutton Hole Seal, Conduit, 1-1/2 in., 2.00 in. to 2.19 in. ID Hole, Gray

SKU # 62398010176 Manufacturer Series: HPN4PC
RoHS Compliant
Plug Type: Pushbutton Hole Seal
Material: Polycarbonate with Neoprene/EPDM Gasket
Finish: Gray
Hole Type: Conduit, 1-1/2 in.
Hole ID: 2.00 in. to 2.19 in.

Additional Info: Rating: NEMA 4X, Wall Thickness Range: 0.06 to 0.25 in.