Menu Search
HAMMOND MANUFACTURING #HP300PCLG

Pushbutton Hole Seal, Conduit, 3 in., 3.50 in. to 3.75 in. ID Hole, Light Gray

SKU # 62398010168 Manufacturer Series: HPN4PC
RoHS Compliant

Compare

Maximum number of products selected.
Plug Type: Pushbutton Hole Seal
Material: Polycarbonate with Neoprene/EPDM Gasket
Finish: Light Gray
Hole Type: Conduit, 3 in.
Hole ID: 3.50 in. to 3.75 in.

Additional Info: Rating: NEMA 4X, Wall Thickness Range: 0.06 to 0.25 in.