Menu Search
NVENT HOFFMAN #EXAS125SS6

Enclosure Hole Seal, Conduit, 1-1/4 in. or M40, Brushed

SKU # 78351028785 Manufacturer Series: Series HLY
RoHS Compliant

Compare

Maximum number of products selected.
Plug Type: Enclosure Hole Seal
Material: 316 Stainless Steel
Finish: Brushed
Hole Type: Conduit, 1-1/4 in. or M40
Hole ID: 1.57 to 1.67 in.

Hazardous Location Hole Seals are designed to be used on Increased Safety (Ex e) enclosures in ATEX or IECEx Zone 1 or 2 hazardous areas. Certified to be used on metallic, non-painted enclosures, these hole seals are made with a robust Type 316 stainless