Menu Search
NVENT HOFFMAN #EXAS075SS6

Enclosure Hole Seal, Conduit, 3/4 in. or M25, Brushed

SKU # 78351028783 Manufacturer Series: Series HLY
RoHS Compliant
Plug Type: Enclosure Hole Seal
Material: 316 Stainless Steel
Finish: Brushed
Hole Type: Conduit, 3/4 in. or M25
Hole ID: 0.98 to 1.08 in.

Hazardous Location Hole Seals are designed to be used on Increased Safety (Ex e) enclosures in ATEX or IECEx Zone 1 or 2 hazardous areas. Certified to be used on metallic, non-painted enclosures, these hole seals are made with a robust Type 316 stainless steel formed outer plate and a silicone rubber gasket to ensure a dust-, oil- and water-tight seal. Designed to seal extra pushbutton holes, conduit openings and knockout openings, these self-centering hole seals are easy to install.