Menu Search
NVENT HOFFMAN #AS056MSS

Hol-Sealers™ Hole Seal; Stainless Steel; Micro

SKU # 78351015506
View more versions of this product
Hole Type: Micro
Hole ID: 0.56 in. (14mm)
Plug Type: Hole Seal
Material: Stainless Steel
Finish: Polished Front