Menu Search
NVENT HOFFMAN #AS250SS

Hol-Sealers™ Hole Seal; Stainless Steel; Conduit, 2-1/2 in.

SKU # 78351015957
Hole Type: Conduit, 2-1/2 in.
Hole ID: 3 in. (76mm)
Plug Type: Hole Seal
Material: Stainless Steel
Finish: Polished Front