Menu Search
NVENT HOFFMAN #AS300SS

Hol-Sealers™ Hole Seal; Stainless Steel; Conduit, 3 in.

SKU # 78351015958
Hole Type: Conduit, 3 in.
Hole ID: 3.62 in. (92mm)
Plug Type: Hole Seal
Material: Stainless Steel
Finish: Polished Front