The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
HAMMOND MANUFACTURING #PCJHFH

Hinge and Screw Set, 1.00 in. H x 1.00 in. W x 1.00 in. D

SKU # 62398015473
RoHS Compliant
Type: Hinge and Screw Set
Application: PCJSP Series Swing Panel
Size: HxWxD: 1 x 1 x 1 in.