Menu Search
NVENT HOFFMAN #CAM82

Conceptâ„¢ Adjustable Mounting Kit Slide Channels, Slide Mechanisms, Hardware

SKU # 78351078800
Type: Adjustable Mounting Kit
Application: Mounting Panels, Channels, Straps at Various Depths
Contents: Slide Channels, Slide Mechanisms, Hardware
Enclosure Type: Concept Series
Enclosure Size: 8.00 in Depth Minimum

Enclosure Interior Panel Mounting Kits: Type - Adjustable Mounting Kit; Application - Mounting Panels, Channels, Straps at Various Depths; Contents - Slide Channels, Slide Mechanisms, Hardware; Enclosure Type - Concept Series; Enclosure Size - 8.00 in Depth Minimum; Additional Information - Fits enclosure with 2 additional collar studs; Manufacturer Series - Concept

Additional Info: Fits enclosure with 2 additional collar studs