Menu Search
HAMMOND MANUFACTURING #HMEP228

Base Inner Panel, 82.52 in. H x 27.52 in. W

SKU # 62398005059 Manufacturer Series: HMEP
RoHS Compliant
Type: Base Inner Panel
Material: 12 Gauge Steel
Finish: Galvanized
Panel Height: 82.52 in.
Panel Width: 27.52 in.
Enclosure Type: NEMA 12