Menu Search
HAMMOND MANUFACTURING #1455PALBU-10

Enclosure End Panel, 4.93 in. L x 0.06 in. H x 1.20 in. W

SKU # 62398010193 Manufacturer Series: 1455
RoHS Compliant
Type: Enclosure End Panel
Material: Aluminum
Finish: Anodized
Color: Blue
Panel Height: 0.06 in.
Panel Width: 1.2 in.
Enclosure Type: 1455P Series