Menu Search
HAMMOND MANUFACTURING #14PVC1311

Enclosure Inner Panel, 12.75 in. H x 10.88 in. W

SKU # 62398077057 Manufacturer Series: PCJP
RoHS Compliant
Type: Enclosure Inner Panel
Material: PVC
Color: Dark Gray
Panel Height: 12.75 in.
Panel Width: 10.88 in.
Enclosure Type: PCJ Series