Menu Search
HAMMOND MANUFACTURING #18A2121

Enclosure Inner Panel, 21 in. H x 21 in. W, Aluminum Alloy

SKU # 62398005442 Manufacturer Series: 18P
RoHS Compliant
Type: Enclosure Inner Panel
Material: Aluminum Alloy
Panel Height: 21 in.
Panel Width: 21 in.
Enclosure Type: 1418, 1447, PJW and PHW Series