Menu Search
HAMMOND MANUFACTURING #HSIP146

Enclosure Inner Panel, 45.0 in. H x 18.7 in. W

SKU # 62398041357 Manufacturer Series: HMESIP
RoHS Compliant

Compare

Maximum number of products selected.
Type: Enclosure Side Mounting Inner Panel
Material: 14 Gauge Steel
Finish: Galvanized, Unpainted
Panel Height: 45 in.
Panel Width: 18.7 in.
Enclosure Type: HME Series