Menu Search
HAMMOND MANUFACTURING #HSIP148

Enclosure Inner Panel, 45.00 in. H x 26.57 in. W

SKU # 62398041358 Manufacturer Series: HMESIP
RoHS Compliant
Type: Enclosure Side Mounting Inner Panel
Material: 14 Gauge Steel
Finish: Galvanized, Unpainted
Panel Height: 45 in.
Panel Width: 26.57 in.
Enclosure Type: HME Series