Menu Search
HAMMOND MANUFACTURING #HSIP206

Enclosure Inner Panel, 68.62 in. H x 18.70 in. W

SKU # 62398041368 Manufacturer Series: HMESIP
RoHS Compliant
Type: Enclosure Side Mounting Inner Panel
Material: 14 Gauge Steel
Finish: Galvanized, Unpainted
Panel Height: 68.62 in.
Panel Width: 18.7 in.
Enclosure Type: HME Series