Menu Search
HAMMOND MANUFACTURING #14R0909SS

Enclosure Inner Panel, 8.75 in. H x 8.88 in. W

SKU # 62398014935 Manufacturer Series: 14R-SS
RoHS Compliant

Compare

Maximum number of products selected.
Type: Enclosure Inner Panel
Material: 14 Gauge 304 Stainless Steel
Finish: Brushed
Panel Height: 8.75 in.
Panel Width: 8.88 in.
Enclosure Type: 1414, EJ, HJ and PJ Series