Menu Search
HAMMOND MANUFACTURING #PJSPU2016

Enclosure Swing Panel, 19.65 in. H x 15.55 in. W

SKU # 62398002095 Manufacturer Series: PJSP
RoHS Compliant
Type: Enclosure Swing Panel
Material: Aluminum
Panel Height: 19.65 in.
Panel Width: 15.55 in.
Enclosure Type: PJU Series