Menu Search
HAMMOND MANUFACTURING #1455NALBK-10

End Panel, Enclosure; Aluminum; Black; WxH: 4.06 x 1.77 in.

SKU # 62398080745 Manufacturer Series: 1455
RoHS Compliant
Type: Enclosure End Panel
Material: Aluminum
Color: Black
Panel Height: 1.77 in.
Panel Width: 4.06 in.
Enclosure Type: 1455N Series