Menu Search
HAMMOND MANUFACTURING #1457TWPF-10

End Panel and Gasket Kit, 1457T Series Enclosure, Black

SKU # 62398050569 Manufacturer Series: 1457
RoHS Compliant
Type: Watertight Enclosure End Panel and Gasket Kit
Material: Die-cast Aluminum Alloy
Finish: Satin Powder Paint
Color: Black
Enclosure Type: 1457T Series

Additional Info: Includes: End Panel, Gasket and Integrated Mounting Flanges