Menu Search
HAMMOND MANUFACTURING #CMCQP1

Inner Panel, Enclosure; Steel; Gray; WxH: 7 x 24.68 in.

SKU # 62398034447 Manufacturer Series: CMCQ
RoHS Compliant

Compare

Maximum number of products selected.
Type: Enclosure Inner Panel
Material: Steel, 16 Gauge
Finish: Gray Powder
Panel Height: 24.68 in.
Panel Width: 7 in.
Enclosure Type: NEMA 1, IP20