Menu Search
HAMMOND MANUFACTURING #72ZWFW

Inner Panel, Enclosure; Steel; White; WxH: 44 x 60 in.

SKU # 62398038860
RoHS Compliant
Type: Enclosure Inner Panel
Material: Steel, 10 Gauge
Color: White
Panel Height: 60 in.
Panel Width: 44 in.
Enclosure Type: Free Standing Two-Door, Full Panel

Additional Info: Enclosure Size: 72.00x48.00 in., Includes: Mounting Hardware