Menu Search
HAMMOND MANUFACTURING #20P3422

Inner Panel, Enclosure; Steel; White; WxH: 22 x 34 in.

SKU # 62398039040 Manufacturer Series: 20P
RoHS Compliant
View more versions of this product
Panel Width: 22 in.
Panel Height: 34 in.
Type: Enclosure Inner Panel
Material: Steel, 12 Gauge
Color: White
Enclosure Type: 1420 Series

Additional Info: Enclosure Size: 36.00x24.00 in., Includes: Panel Mounting Hardware