Menu Search
HAMMOND MANUFACTURING #AP2024

Inner Panel, Enclosure; Steel; White; WxH: 22.5 x 17 in.

SKU # 62398057556 Manufacturer Series: AP
RoHS Compliant
View more versions of this product
Panel Width: 22.5 in.
Panel Height: 17 in.
Type: Enclosure Inner Panel
Material: Steel, 14 Gauge
Color: White
Enclosure Type: N1A Series

Additional Info: Enclosure Size: 20.00x24.00 in., Includes: Panel Mounting Hardware