Menu Search
HAMMOND MANUFACTURING #AP3630

Inner Panel, Enclosure; Steel; White; WxH: 28.5 x 32 in.

SKU # 62398057565 Manufacturer Series: AP
RoHS Compliant
View more versions of this product
Panel Height: 32 in.
Panel Width: 28.5 in.
Type: Enclosure Inner Panel
Material: Steel, 14 Gauge
Color: White
Enclosure Type: N1A Series

Additional Info: Enclosure Size: 36.00x30.00 in., Includes: Panel Mounting Hardware