Menu Search
HAMMOND MANUFACTURING #18G3921

Inner Panel, Enclosure; Steel; WxH: 21 x 39 in.

SKU # 62398005421 Manufacturer Series: 18P
RoHS Compliant
Type: Enclosure Inner Panel
Material: Steel, 12 Gauge
Finish: Galvanized
Panel Height: 39 in.
Panel Width: 21 in.
Enclosure Type: 1418, 1422, 1447 Series Wall Mount

Additional Info: Enclosure Size: 42.00x24.00 in., Includes: Panel Mounting Hardware