Log In
or
Register
Contact
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Language
en
English
fr
French
Menu
Search
Cart
--
Search
Cart
--
Log In
Back
or
Register an Account
Language
English
French
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation and Control
Broadband Communications
Data Communications
Lighting
My Account Management
Product Recalls
Safety
Utility
Value Creation
Wire and Cable
Energy Management
About Us
Back
About WESCO
Branch Locator
Careers
Contact Us
Email Sign Up
FAQ
Investor Relations
Contact
Back
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Branch Locator
Help
Racks and Cabinets
Enclosures
Enclosure Accessories
Enclosure Interior Panels
#1590ZGRP123PL
HAMMOND MANUFACTURING
#1590ZGRP123PL
Inner Panel, Enclosure; Steel; WxH: 4.21 x 4.25 in.
SKU
#
62398001285
Manufacturer Series:
1590ZGRP
RoHS
Compliant
Add to List
Add to Quote
Specifications
Type:
Enclosure Inner Panel
Material:
Steel, 14 Gauge
Finish:
Galvanized
Panel Height:
4.25 in.
Panel Width:
4.21 in.
Enclosure Type:
NEMA 4, 4X, 12, 13, IP66
Downloads
Data Sheet 1