Menu Search
HAMMOND MANUFACTURING #EP6036

Eclipse Inner Panel, Enclosure; Steel; HxW: 58.2 x 34.2 in.

SKU # 62398040231 Manufacturer Series: EP
RoHS Compliant
View more versions of this product
Panel Height: 58.2 in.
Panel Width: 34.2 in.
Type: Enclosure Inner Panel
Material: Steel, 12 Gauge
Color: White