Menu Search
HAMMOND MANUFACTURING #AP3630PP

Panel, Enclosure; Perforated; Steel; Gray; WxH: 28.5 x 32 in.

SKU # 62398080213 Manufacturer Series: APPP
RoHS Compliant
Type: Enclosure Perforated Panel
Material: Steel, 16 Gauge
Finish: Gray Powder
Panel Height: 32 in.
Panel Width: 28.5 in.
Enclosure Type: N1A Series

Enclosure Interior Panels: Type - Enclosure Perforated Panel; Material - Steel, 16 Gauge; Finish - Gray Powder; Panel Height - 32.00 in.; Panel Width - 28.50 in.; Enclosure Type - N1A Series; Additional Information - Enclosure Size: 36.00x30.00 in.; Manufacturer Series - APPP

Additional Info: Enclosure Size: 36.00x30.00 in.