Menu Search
HAMMOND MANUFACTURING #PJSPU1210

Panel, Enclosure; Swing-out; Aluminum; WxH: 9.86 x 11.64 in.

SKU # 62398002091 Manufacturer Series: PJSPU
RoHS Compliant
Type: Enclosure Swing Panel
Material: Aluminum
Finish: Unpaint
Panel Height: 11.64 in.
Panel Width: 9.86 in.
Enclosure Type: PJU Series, NEMA 4