Menu Search
HAMMOND MANUFACTURING #ESP3624

Panel, Enclosure; Swing-out; Steel; White; WxH: 24 x 36 in.

SKU # 62398044631 Manufacturer Series: ESP
RoHS Compliant

Compare

Maximum number of products selected.
View more versions of this product
Panel Height: 36 in.
Panel Width: 24 in.
Type: Enclosure Swing Panel
Material: Steel, 12 Gauge
Color: White
Enclosure Type: Eclipse Series

Additional Info: Includes: Mounting Hardware