Menu Search
HAMMOND MANUFACTURING #HSIP165

Side Panel, Enclosure; Steel; WxH: 14.76 x 52.87 in.

SKU # 62398041359 Manufacturer Series: HMESIP
RoHS Compliant
Type: Side Panel
Material: Steel
Finish: Galvanized
Panel Height: 52.87 in.
Panel Width: 14.76 in.

Enclosure Interior Panels: Type - Side Panel; Material - Steel; Finish - Galvanized; Panel Height - 52.87 in.; Panel Width - 14.76 in.; Additional Information - Ventilation: Non-Vented; Manufacturer Series - HMESIP

Additional Info: Ventilation: Non-Vented