Menu Search
HAMMOND POWER SOLUTIONS #EPG2448

Eclipse Inner Panel, Enclosure; Steel; Galvanized; HxW: 22.2 x 46.2 in.

SKU # 62398014075 Manufacturer Series: EP
RoHS Compliant

Compare

Maximum number of products selected.
View more versions of this product
Panel Width: 46.2 in.
Panel Height: 22.2 in.
Type: Enclosure Inner Panel
Material: Steel, 12 Gauge
Finish: Galvanized
Color: White