Menu Search
NVENT HOFFMAN #G300P300

Fusion Back Panel, Enclosure; Steel; Light Gray; WxH: 10.04 x 10.04 in.

SKU # 78351019013 Manufacturer Series: G7
View more versions of this product
Panel Height: 10.04 in.
Panel Width: 10.04 in.
Material: Steel, 16 Gauge
Type: Enclosure Back Panel
Finish: Galvanized
Color: Light Gray
Enclosure Type: Wall Mount NEMA 4, 12, IP66, Full Panel

Additional Info: Enclosure Size: 11.81x11.81 in.