Menu Search
NVENT HOFFMAN #G1200P900

Fusion Back Panel, Enclosure; Steel; Light Gray; WxH: 33.66 x 45.47 in.

SKU # 78351019031 Manufacturer Series: G7
View more versions of this product
Panel Height: 45.47 in.
Panel Width: 33.66 in.
Material: Steel, 12 Gauge
Type: Enclosure Back Panel
Finish: Galvanized
Color: Light Gray
Enclosure Type: Wall Mount NEMA 4, 12, IP66, Full Panel

Additional Info: Enclosure Size: 47.24x35.43 in.